- Molykote® L-1122FG Synthetic Gear Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
- Wider temperature range
- Lower overall maintenance costs
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Viscosity @ 210°F S.U.S. | 25 |
| Viscosity Index | 127 |
| AGMA No. | 5 |
| Additives | Rust, Oxidation & Anti-Wear |
| Corrosion Resistant | Yes |
| Viscosity @ 100°F S.U.S. | 221 |
| Flash Point | 510 °F |
| Container Type | Bottle |
| SAE No. | 90 |
| Pour Point | -25.6 °F |
| USDA/FDA | USDA H1 |
| Base Oil | PAO |
| Color | Colorless |
| ISO Viscosity Grade | 220 |
| Fire Point | 490 °F |
| Series | L-1122FG |
| Container Size | 30 oz |
| Weight | 2.0 LB |
-
HACCP Friendly


