- Molykote® L-1122FG Synthetic Gear Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Continuous operation below 350 °F may cause gumming
| Viscosity Index | 127 |
| Base Oil | PAO |
| SAE No. | 90 |
| Container Type | Pail |
| Fire Point | 490 °F |
| AGMA No. | 5 |
| Viscosity @ 210°F S.U.S. | 25 |
| Additives | Rust, Oxidation & Anti-Wear |
| Corrosion Resistant | Yes |
| Pour Point | -25.6 °F |
| USDA/FDA | USDA H1 |
| ISO Viscosity Grade | 220 |
| Flash Point | 510 °F |
| Viscosity @ 100°F S.U.S. | 221 |
| Container Size | 5 gal |
| Series | L-1122FG |
| Color | Colorless |
| Weight | 35.501 LB |
-
HACCP Friendly


