- Molykote® L-1122FG Synthetic Gear Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Container Type | Drum |
| Series | L-1122FG |
| USDA/FDA | USDA H1 |
| Viscosity @ 100°F S.U.S. | 221 |
| Container Size | 55 gal |
| AGMA No. | 5 |
| Flash Point | 510 °F |
| Fire Point | 490 °F |
| ISO Viscosity Grade | 220 |
| Base Oil | PAO |
| SAE No. | 90 |
| Viscosity @ 210°F S.U.S. | 25 |
| Corrosion Resistant | Yes |
| Pour Point | -25.6 °F |
| Color | Colorless |
| Viscosity Index | 127 |
| Additives | Rust, Oxidation & Anti-Wear |
| Weight | 390.506 LB |
-
![]()
-
HACCP Friendly



