- Molykote® L-1132 Synthetic Gear Oil
description
- Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Lower overall maintenance costs
- Oxidation- and water-resistant
compliances
- 0
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
| ISO Viscosity Grade | 320 |
| USDA/FDA | USDA H2 |
| NSF | H2 |
| Pour Point | -38 °F |
| Corrosion Resistant | Yes |
| Container Type | Drum |
| Flash Point | 540 °F |
| AGMA No. | 6 |
| Container Size | 55 gal |
| Viscosity @ 210°F S.U.S. | 32 |
| Series | L-1132 |
| Color | Colorless |
| Base Oil | PAO/PB |
| SAE No. | 90W, 140W |
| Fire Point | 590 °F |
| Viscosity @ 100°F S.U.S. | 389 |
| Viscosity Index | 126 |
| Weight | 389.403 LB |


