- Molykote® L-1132FG Gear Oil
description
- Synthetic blend, food-grade hydraulic oil.
features
- Food grade
compliances
- 0
| Corrosion Resistant | Yes |
| Container Type | Pail |
| ISO Viscosity Grade | 320 |
| USDA/FDA | USDA H1 |
| Color | Colorless |
| Flash Point | 540 °F |
| Container Size | 5 gal |
| SAE No. | 90W, 140W |
| Viscosity Index | 126 |
| Series | L-1132FG |
| AGMA No. | 6 |
| Viscosity @ 210°F S.U.S. | 32 |
| Viscosity @ 100°F S.U.S. | 389 |
| Pour Point | -38 °F |
| Base Oil | PAO/PB |
| NSF | H1 |
| Fire Point | 590 °F |
| Weight | 34.839 LB |
-
HACCP Friendly


