- 55 gal Drum
- ISO Grade 460
- SAE #140
- High Performance Industrial Lubricant for Gearbox & Chain Applications
description
- High performance, mineral oil-based industrial lubricants for gearbox and chain applications. Helps prevent wear and process interruptions through greater resistance to oxidation and stable performance at high temperatures and under high loads.
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
| SAE No. | N/A |
| Container Type | Drum |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-460 |
| Base Oil | PAO |
| Series | L-1146 |
| Flash Point | 545 °F |
| SAE Gear No. | 140 |
| AGMA No. | 7 |
| Pour Point | -33 °F |
| Weight | 390.506 LB |
-
![]()
-
Delivery Via Truck



