- Molykote® L-1232FG Synthetic Compressor Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Oxidation- and water-resistant
- Kosher approved
- Long life reduces lubricant usage, lowers maintenance costs
- Wider temperature range
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Longer oil-drain intervals
- Extends equipment lifetime
- Reduces energy consumption
- Reduces lubricant consumption
compliances
- 0
| Viscosity @ 210°F S.U.S. | 6 |
| NSF | H1 |
| ISO Viscosity Grade | 32 |
| Color | Clear to White, Colorless |
| Fire Point | 515 °F |
| USDA/FDA | USDA H1 |
| Series | Molykote® L-1232FG, L-1232FG |
| Family Name | Molykote® L-1232FG Synthetic Compressor Oil |
| Container Type | Drum |
| Pour Point | -76 °F |
| Container Size | 55 gal |
| Corrosion Resistant | Yes |
| Base Oil | PAO |
| SAE No. | N/A |
| Flash Point | 430 °F |
| Viscosity Index | 130 |
| Viscosity @ 100°F S.U.S. | 33 |
| Weight | 378.378 LB |
-
![]()
-
HACCP Friendly



