- 5 gal Pail
- ISO Grade 46
- High-Performance Industrial Lubricants for Compressor & Vacuum Pumps
description
- Formulated to meet or exceed the performance of all comparable OEM fill products
features
- Long life reduces lubricant usage, lowers maintenance costs
- Wide temperature range
- Extends equipment lifetime and improves equipment performance
- Reduces energy consumption
compliances
- 0
| Series | Molykote® L-1246 |
| Base Oil | PAO |
| Flash Point | 515 °F |
| Viscosity Index | 135 |
| Family Name | Air Compressor Oil |
| Pour Point | -60 °F |
| Container Size | 5 gal |
| SAE No. | 80 |
| ISO Viscosity Grade | ISO-46 |
| Container Type | Pail |
| Color | Clear to White |
| Weight | 34.839 LB |
-
HACCP Friendly


