- Molykote® L-1246FG Synthetic Compressor Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Longer oil-drain intervals
- Reduces lubricant consumption
- Wider temperature range
- Lower overall maintenance costs
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Oxidation- and water-resistant
- Kosher approved
compliances
- 0
| Fire Point | 525 °F |
| NSF | H1 |
| Viscosity Index | 138 |
| Pour Point | -44 °F |
| Corrosion Resistant | Yes |
| Flash Point | 475 °F |
| Color | Clear to White, Colorless |
| Container Type | Pail |
| Viscosity @ 210°F S.U.S. | 8.1 |
| Viscosity @ 100°F S.U.S. | 51.6 |
| Container Size | 5 gal |
| ISO Viscosity Grade | 46 |
| SAE No. | 80 |
| Series | Molykote® L-1246FG, L-1246FG |
| Base Oil | PAO |
| USDA/FDA | USDA H1 |
| Weight | 34.398 LB |
-
HACCP Friendly


