- Molykote® L-1268 Snythetic Compressor Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
| Corrosion Resistant | Yes |
| Fire Point | 580 °F |
| Viscosity @ 210°F S.U.S. | 9 |
| ISO Viscosity Grade | 68 |
| NSF | H2 |
| Base Oil | PAO/PB |
| Container Type | Pail |
| Color | Amber |
| Viscosity Index | 121 |
| Viscosity @ 100°F S.U.S. | 60 |
| Flash Point | 520 °F |
| Container Size | 5 gal |
| USDA/FDA | USDA H2 |
| Series | L-1268 |
| Pour Point | -65 °F |
| Weight | 34.839 LB |
-
HACCP Friendly


