Dowsil
L1332FG15.8KG PL
Molykote™ L-1332FG Synthetic Hydraulic & Gear Oil
Item #102080960
-
HACCP Friendly
- Molykote® L-1332FG Synthetic Hydraulic & Gear Oil
description
- Synthetic blend, food-grade hydraulic oil.
features
- Reduces lubricant consumption
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Food grade
- Extends equipment lifetime
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Container Size | 5 gal |
| Fire Point | 485 °F |
| Pour Point | -44 °F |
| Container Type | Pail |
| Color | Colorless |
| Flash Point | 440 °F |
| Corrosion Resistant | Yes |
| ISO Viscosity Grade | 32 |
| USDA/FDA | USDA H1 |
| Viscosity @ 100°F S.U.S. | 31 |
| Series | L-1332FG |
| Base Oil | PAO/PB |
| Viscosity @ 210°F S.U.S. | 5.8 |
| Viscosity Index | 127 |
| NSF | H1 |
| Weight | 34.833 LB |
-
HACCP Friendly

