- Molykote® L-1346FG Synthetic Blend Hydraulic Oil
- Tote
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
features
- Food grade
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Kosher approved
- Oxidation- and water-resistant
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Extends equipment lifetime
compliances
- 0
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Viscosity @ 210°F S.U.S. | 7.6 |
| Pour Point | -44 °F |
| NSF | H1 |
| Viscosity @ 100°F S.U.S. | 49.2 |
| ISO Viscosity Grade | 46 |
| Series | L-1346FG |
| Fire Point | 545 °F |
| Flash Point | 460 °F |
| Viscosity Index | 131 |
| USDA/FDA | USDA H1 |
| Container Size | 2346 lb |
| Corrosion Resistant | Yes |
| Color | Colorless |
| Base Oil | PAO/MO |
| Container Type | Tote |
| Weight | 2346.12 LB |


