- Molykote® L-1346FG Synthetic Blend Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
features
- Food grade
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Color | Colorless |
| ISO Viscosity Grade | 46 |
| Container Type | Pail |
| Base Oil | PAO/MO |
| USDA/FDA | USDA H1 |
| NSF | H1 |
| Viscosity @ 100°F S.U.S. | 49.2 |
| Container Size | 5 gal |
| Series | L-1346FG |
| Pour Point | -44 °F |
| Fire Point | 545 °F |
| Corrosion Resistant | Yes |
| Flash Point | 460 °F |
| Viscosity Index | 131 |
| Viscosity @ 210°F S.U.S. | 7.6 |
| Weight | 35.501 LB |

