- Molykote® L-1346FG Synthetic Blend Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
features
- Food grade
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Container Size | 55 gal |
| ISO Viscosity Grade | 46 |
| Container Type | Drum |
| Fire Point | 545 °F |
| NSF | H1 |
| Viscosity @ 210°F S.U.S. | 7.6 |
| Series | L-1346FG |
| Viscosity Index | 131 |
| Corrosion Resistant | Yes |
| Pour Point | -44 °F |
| Base Oil | PAO/MO |
| Flash Point | 460 °F |
| Viscosity @ 100°F S.U.S. | 49.2 |
| Color | Colorless |
| USDA/FDA | USDA H1 |
| Weight | 391.608 LB |


