- Molykote® L-1368FG Synthetic Blend Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
features
- Food grade
- Lower overall maintenance costs
- Reduces energy consumption
- Extends equipment lifetime
- Reduces lubricant consumption
- Longer oil-drain intervals
- Wider temperature range
- Oxidation- and water-resistant
- Kosher approved
- Long life reduces lubricant usage, lowers maintenance costs
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base Oil | PAO/MO |
| Color | Colorless |
| Series | L-1368FG |
| Container Type | Tote |
| NSF | H1 |
| Viscosity Index | 138 |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 10.5 |
| Container Size | 1065 kg |
| Pour Point | -44 °F |
| SAE No. | 80 |
| AGMA No. | 2 |
| USDA/FDA | USDA H1 |
| Fire Point | 565 °F |
| Additives | Performance Enhancing |
| ISO Viscosity Grade | 68 |
| Viscosity @ 100°F S.U.S. | 75.6 |
| Flash Point | 470 °F |
| Weight | 2349.428 LB |


