- Molykote® L-1368FG Synthetic Blend Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
applications
- Systems designed for low pour point
- Systems designed for high flash point mineral oils
features
- Food grade
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- May stress-crack polycarbonate
- Test plastics before use
- May discolor brass and copper
| AGMA No. | 2 |
| Fire Point | 565 °F |
| Container Type | Pail |
| Color | Colorless |
| Pour Point | -44 °F |
| ISO Viscosity Grade | 68 |
| Viscosity Index | 138 |
| Base Oil | PAO/MO |
| Additives | Performance Enhancing |
| Series | L-1368FG |
| Viscosity @ 210°F S.U.S. | 10.5 |
| NSF | H1 |
| SAE No. | 80 |
| Flash Point | 470 °F |
| Corrosion Resistant | Yes |
| Container Size | 5 gal |
| USDA/FDA | USDA H1 |
| Viscosity @ 100°F S.U.S. | 75.6 |
| Weight | 34.619 LB |

