- Molykote® L-1368FG Synthetic Blend Hydraulic Oil
description
- Molykote™ hydraulic oils minimize formation of emulsions in contact with water due to the purity of the base fluid. They will generally perform successfully in hydraulic systems far longer than conventional hydraulic oils. Plants can gain significant savings from reduced oil consumption, reduced disposal cost, labor savings and fewer interruptions to production. These nontoxic oils are derived from hydrocracked or synthetic base stocks and can be used in systems designed for low pour point or high flash point mineral oils.
applications
- Systems designed for high flash point mineral oils
- Systems designed for low pour point
features
- Food grade
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Base Oil | PAO/MO |
| NSF | H1 |
| Viscosity @ 210°F S.U.S. | 10.5 |
| Additives | Performance Enhancing |
| Corrosion Resistant | Yes |
| USDA/FDA | USDA H1 |
| Pour Point | -44 °F |
| Container Type | Drum |
| Flash Point | 470 °F |
| ISO Viscosity Grade | 68 |
| Series | L-1368FG |
| Viscosity @ 100°F S.U.S. | 75.6 |
| Fire Point | 565 °F |
| Viscosity Index | 138 |
| SAE No. | 80 |
| Color | Colorless |
| AGMA No. | 2 |
| Container Size | 55 gal |
| Weight | 382.788 LB |


