- Molykote® L-1428 High Temperature Chain Oil
description
- Synthetic oil composed of polyol ester and synthetic hydrocarbons intended for use in high temperature chain applications and suitable for use in high temperature bearing applications. Product has extremely low volatility, will not form carbon deposits, and will not smoke.
applications
- For gearbox and chain applications
- Food and beverage
- Industrial assembly and maintenance
features
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Tooth clutches are normally engaged when stationary
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
| Base Oil | Polyolester (POE) |
| Pour Point | 5 °F |
| Container Type | Drum |
| Viscosity @ 100°F S.U.S. | 327 |
| Viscosity @ 210°F S.U.S. | 26 |
| ISO Viscosity Grade | 285 |
| USDA/FDA | USDA H2 |
| Viscosity Index | 110 |
| Flash Point | 470 °F |
| Corrosion Resistant | Yes |
| NSF | H2 |
| Series | L-1428 |
| Fire Point | 572 °F |
| Color | Light Straw |
| Container Size | 55 gal |
| Weight | 466.0 LB |


