Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
For gearbox and chain applications
Food and beverage
Industrial assembly and maintenance
features
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
compliances
0
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Color
Colorless
Series
L-1468FG
NSF
H1
Flash Point
520 °F
Corrosion Resistant
Yes
Base Oil
PAO
Fire Point
565 °F
Pour Point
-65 °F
Container Type
Pail
USDA/FDA
USDA H1
ISO Viscosity Grade
68
Viscosity @ 100°F S.U.S.
73
Viscosity Index
131
SAE No.
30
Viscosity @ 210°F S.U.S.
10
Container Size
5 gal
Weight
34.398 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back