There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Molykote™ gearbox and chain oils help prevent wear and process interruptions in power transmission systems and components. Compared to conventional oils, they also offer greater resistance to oxidation and stable performance at high temperatures and under high loads. Molykote™ gearbox oils maximize fill intervals and maintain viscosity characteristics at wide temperature ranges.
applications
For gearbox and chain applications
Food and beverage
Industrial assembly and maintenance
features
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
compliances
0
caution
Test plastics before use
May discolor brass and copper
Viscosity @ 100°F S.U.S.
73
Flash Point
520 °F
NSF
H1
Viscosity @ 210°F S.U.S.
10
Viscosity Index
131
Series
L-1468FG
USDA/FDA
USDA H1
Fire Point
565 °F
SAE No.
30
Color
Colorless
Container Size
55 gal
ISO Viscosity Grade
68
Pour Point
-65 °F
Base Oil
PAO
Container Type
Drum
Corrosion Resistant
Yes
Weight
379.922 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back