- Molykote® L-1510 Process Gas Oil
description
- Chemically inert, synthetic Polyalphaolefin (PAO) lubricant intended for use in rotary compressors. Widely used for applications where the lubricant is subjected to harsh chemical environments, such as where HCl and methyl chloride are present, and certain applications where the PAO is needed to improve shear stability and compensate for thinning of the lubricant by the compressed gas.
applications
- Food and beverage
- Industrial assembly and maintenance
features
- Will not form sludge or gel in the presence of many harsh gas streams that would destroy conventional vacuum pump or compressor lubricants
- Special corrosion inhibitor inhibits acidic corrosion
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Water-resistant
compliances
- 0
| Base Oil | PAO |
| Pour Point | -22 °F |
| Flash Point | 520 °F |
| USDA/FDA | USDA H2 |
| Color | Amber |
| Series | L-1510 |
| Fire Point | 572 °F |
| Container Type | Drum |
| ISO Viscosity Grade | 100 |
| Viscosity @ 210°F S.U.S. | 14 |
| Viscosity Index | 138 |
| Corrosion Resistant | Yes |
| Container Size | 55 gal |
| Viscosity @ 100°F S.U.S. | 111 |
| Weight | 384.332 LB |
-
Delivery Via Truck -
![]()



