- Molykote® L-1605FG Synthetic Barrier Fluid
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- Food and beverage
- Industrial assembly and maintenance
- For compressors and vacuum pumps
features
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Water-resistant
compliances
- 0
| Viscosity Index | 124 |
| Pour Point | -76 °F |
| Base Oil | PAO |
| Flash Point | 320 °F |
| USDA/FDA | USDA H1 |
| Container Size | 5 gal |
| ISO Viscosity Grade | 5 |
| Fire Point | 345 °F |
| Corrosion Resistant | No |
| Viscosity @ 210°F S.U.S. | 2 |
| Viscosity @ 100°F S.U.S. | 5.6 |
| Series | L-1605FG |
| Color | Colorless |
| Container Type | Pail |
| NSF | H1 |
| Weight | 33.075 LB |
-
HACCP Friendly


