Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
For compressors and vacuum pumps
Food and beverage
Industrial assembly and maintenance
features
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
Compatible with mineral oils and systems designed for mineral oil lubrication
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
compliances
0
NSF
H1
SAE No.
20
USDA/FDA
USDA H1
Viscosity Index
103
Application
Food Machinery
Series
L-1668FG
Flash Point
485 °F
Color
Colorless
ISO Viscosity Grade
68
Fire Point
515 °F
AGMA No.
1
Container Size
5 gal
Container Type
Pail
Viscosity @ 100°F S.U.S.
70
Corrosion Resistant
Yes
Base Oil
PAO/MO
Viscosity @ 210°F S.U.S.
9.3
SAE Gear No.
80
Pour Point
0 °F
Weight
35.501 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back