There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
For compressors and vacuum pumps
Food and beverage
Industrial assembly and maintenance
features
Compatible with mineral oils and systems designed for mineral oil lubrication
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
compliances
0
NSF
H1
ISO Viscosity Grade
68
Pour Point
0 °F
Corrosion Resistant
Yes
Color
Colorless
Fire Point
515 °F
SAE No.
20
Application
Food Machinery
Base Oil
PAO/MO
Container Size
55 gal
AGMA No.
1
Viscosity @ 100°F S.U.S.
70
Viscosity @ 210°F S.U.S.
9.3
Viscosity Index
103
Container Type
Drum
SAE Gear No.
80
USDA/FDA
USDA H1
Flash Point
485 °F
Series
L-1668FG
Weight
392.049 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back