- Molykote® L-2115 Synthetic Compressor Oil
description
- Molykote™ L-2110, L-2115, L-2122, L-2132, L-2146, and L-2168 are high performance, industrial, fully synthetic gear oils designed to provide optimum performance in demanding applications. The products offer superior rust and corrosion inhibition and protection against micro-pitting. They provide excellent compatibility with internal coatings used in gearboxes.
applications
- Automotive
- Chemical manufacturing
- Industrial assembly and maintenance
- Industrial gear units requiring an extreme pressure type of oil
- Formulated to meet or exceed requirements of industrial equipment such as spur gears, helical gears, beval gears and planetary gears
- Designed to address severe conditions where micro-pitting is a concern
features
- Excellent thermal and oxidative stability
- Superior gear load-carrying ability
- High mechanical shear resistance
- Good resistance to water washout
- Improved lubrication of gearbox bearings
- Available in ISO viscosity grades from ISO VG 100 to 680
- Excellent protection against micropitting
- Long equipment life
- Longer oil-drain intervals
- Reduces energy consumption
- Wider temperature range
- Lower overall maintenance costs
- Compatible to mineral oil-based gear oils
- Does not contain lead or lead compounds
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
| Container Type | Drum |
| USDA/FDA | USDA H2 |
| Color | Amber |
| Container Size | 55 gal |
| Pour Point | -45 °F |
| Viscosity Index | 138 |
| ISO Viscosity Grade | 150 |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 18.7 |
| Flash Point | 238 °F |
| Series | L-2115 |
| Base Oil | PAO |
| Viscosity @ 100°F S.U.S. | 165 |
| Weight | 432.709 LB |


