- Molykote® L-2168 Synthetic Gear Oil
description
- Molykote™ L-2110, L-2115, L-2122, L-2132, L-2146, and L-2168 are high performance, industrial, fully synthetic gear oils designed to provide optimum performance in demanding applications. The products offer superior rust and corrosion inhibition and protection against micro-pitting. They provide excellent compatibility with internal coatings used in gearboxes.
applications
- Automotive
- Chemical manufacturing
- Industrial assembly and maintenance
- Industrial gear units requiring an extreme pressure type of oil
- Formulated to meet or exceed requirements of industrial equipment such as spur gears, helical gears, beval gears and planetary gears
- Designed to address severe conditions where micro-pitting is a concern
features
- Excellent thermal and oxidative stability
- Superior gear load-carrying ability
- High mechanical shear resistance
- Good resistance to water washout
- Improved lubrication of gearbox bearings
- Available in ISO viscosity grades from ISO VG 100 to 680
- Excellent protection against micropitting
- Long equipment life
- Longer oil-drain intervals
- Reduces energy consumption
- Wider temperature range
- Lower overall maintenance costs
- Compatible to mineral oil-based gear oils
- Does not contain lead or lead compounds
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Viscosity Index | 160 |
| Container Type | Pail |
| Viscosity @ 100°F S.U.S. | 785 |
| ISO Viscosity Grade | 680 |
| Base Oil | PAO |
| Series | L-2168 |
| Corrosion Resistant | Yes |
| Flash Point | 221 °F |
| Color | Amber |
| Viscosity @ 210°F S.U.S. | 63 |
| Pour Point | -26 °F |
| Container Size | 5 gal |
| USDA/FDA | USDA H2 |
| Weight | 42.16 LB |

