- Molykote® L-3232 Synthetic Gear Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- Never operate, adjust, or install equipment on a moving conveyor.
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Series | L-3232 |
| USDA/FDA | USDA H2 |
| Viscosity @ 100°F S.U.S. | 42.7 |
| Container Size | 5 gal |
| NSF | H2 |
| Color | Green |
| Container Type | Pail |
| Base Oil | PAG/POE |
| ISO Viscosity Grade | 32 |
| Flash Point | 510 °F |
| Corrosion Resistant | Yes |
| Viscosity @ 210°F S.U.S. | 8.1 |
| Fire Point | 575 °F |
| Viscosity Index | 178 |
| Pour Point | -55 °F |
| Weight | 40.572 LB |
-
HACCP Friendly


