- Molykote® L-3232 Synthetic Gear Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
- Wider temperature range
compliances
- 0
caution
- Tigear-2® motor adapter kits cannot be used with the old series Tigear Reducers
| Series | L-3232 |
| Pour Point | -55 °F |
| Viscosity @ 210°F S.U.S. | 8.1 |
| Color | Green |
| Corrosion Resistant | Yes |
| Fire Point | 575 °F |
| Container Type | Drum |
| USDA/FDA | USDA H2 |
| NSF | H2 |
| Viscosity @ 100°F S.U.S. | 42.7 |
| Viscosity Index | 178 |
| Flash Point | 510 °F |
| Container Size | 55 gal |
| ISO Viscosity Grade | 32 |
| Base Oil | PAG/POE |
| Weight | 446.513 LB |
-
![]()
-
HACCP Friendly



