- Molykote® L-3246 Synthetic Compressor Oil
description
- Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
- For compressors and vacuum pumps
- Food and beverage
- Industrial assembly and maintenance
features
- Compatible with mineral oils and systems designed for mineral oil lubrication
- Lower overall maintenance costs
- Wider temperature range
- Longer oil-drain intervals
- Reduces lubricant consumption
- Extends equipment lifetime
- Reduces energy consumption
- Long life reduces lubricant usage, lowers maintenance costs
- Kosher approved
- Oxidation- and water-resistant
compliances
- 0
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Container Type | Pail |
| Flash Point | 525 °F |
| Fire Point | 540 °F |
| Base Oil | PAG/POE |
| Container Size | 5 gal |
| Series | L-3246 |
| Viscosity @ 210°F S.U.S. | 9.6 |
| Viscosity @ 100°F S.U.S. | 52.4 |
| Viscosity Index | 183 |
| Pour Point | -49 °F |
| NSF | H2 |
| Color | Colorless |
| USDA/FDA | USDA H2 |
| ISO Viscosity Grade | 46 |
| Corrosion Resistant | Yes |
| Weight | 40.572 LB |
-
HACCP Friendly


