Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
For compressors and vacuum pumps
Food and beverage
Industrial assembly and maintenance
features
Compatible with mineral oils and systems designed for mineral oil lubrication
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
compliances
0
Flash Point
445 °F
USDA/FDA
USDA H2
Container Size
5 gal
Viscosity @ 100°F S.U.S.
42.4
Container Type
Pail
Viscosity Index
65
ISO Viscosity Grade
32-46
Color
Amber
Base Oil
Di-ester Oil
Series
L-4640
Viscosity @ 210°F S.U.S.
5.8
NSF
H2
Pour Point
-44 °F
Corrosion Resistant
Yes
Fire Point
520 °F
Weight
39.911 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back