Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
For compressors and vacuum pumps
Food and beverage
Industrial assembly and maintenance
features
Longer oil-drain intervals
Reduces lubricant consumption
Compatible with mineral oils and systems designed for mineral oil lubrication
Kosher approved
Oxidation- and water-resistant
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Lower overall maintenance costs
Wider temperature range
compliances
0
Fire Point
520 °F
Color
Amber
Container Size
55 gal
Corrosion Resistant
Yes
Flash Point
445 °F
Series
L-4640
Pour Point
-44 °F
Base Oil
Di-ester Oil
Viscosity Index
65
ISO Viscosity Grade
32-46
USDA/FDA
USDA H2
NSF
H2
Viscosity @ 210°F S.U.S.
5.8
Container Type
Drum
Viscosity @ 100°F S.U.S.
42.4
Weight
438.795 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back