There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Molykote™ compressor and vacuum pump fluids are formulated to meet or exceed the performance of all comparable OEM fill products. Molykote™ offers solutions for a variety of applications and equipment, including rotary and reciprocating equipment, screw, vise, centrifugal and piston compressors, and vacuum pumps and blowers. Dow Corning supports oil analysis to ensure that the right product is used for each application and that product and equipment life and performance is maximized.
applications
Industrial assembly and maintenance
Food and beverage
For compressors and vacuum pumps
features
Compatible with mineral oils and systems designed for mineral oil lubrication
Lower overall maintenance costs
Wider temperature range
Longer oil-drain intervals
Reduces lubricant consumption
Extends equipment lifetime
Reduces energy consumption
Long life reduces lubricant usage, lowers maintenance costs
Kosher approved
Oxidation- and water-resistant
compliances
0
Viscosity Index
111
Corrosion Resistant
Yes
Viscosity @ 210°F S.U.S.
7
Series
L-4646
ISO Viscosity Grade
46
Flash Point
550 °F
Container Type
Pail
Container Size
5 gal
Pour Point
-44 °F
Color
Amber
Viscosity @ 100°F S.U.S.
53
Base Oil
Polyolester (POE)
Fire Point
570 °F
USDA/FDA
USDA H2
NSF
H2
Weight
39.47 LB
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back