- GREAT STUFF Gaps & Cracks Insulating Foam Sealant - 12 oz - Yellow - 12x1
description
- A ready-to-use, minimal-expansion insulating foam sealant that expands up to 1 inch to take the shape of gaps, creating a long-lasting, airtight, and water-resistant seal.
applications
- • Plumbing and electrical systems in basements and attics
features
- • Expands to fill, seal, and insulate gaps up to 1” (25mm) • Forms a long-lasting, airtight, water-resistant seal • Helps keep insects, moisture, and allergens out • Adheres to wood, metal, masonry, glass, and most plastics • Interior/exterior use • Tack-free in 5-15 minutes
- trimmable in one hour • Paintable, stainable, and sandable • Cream-colored foam • UL classified
| Length | 3 in |
| Container Type | Aerosol Can |
| Cured State | Flexible |
| Color | Yellow |
| Height | 8 in |
| Weight | 1.109 LB |
| EAN or UPC | 74985001543 |

