GREAT STUFF Big Gap Filler Insulating Foam Sealant with Original Dispenser - 12 oz - Yellow - 12x1
description
An expanding foam sealant that fills, seals, and insulates gaps up to 3 inches. This ready-to-use sealant is specially formulated to take on common areas of energy loss.
applications
• Rim joists/sill plates
• Plumbing
• HVAC
• Other larger penetrations
features
• Expands to fill, seal, and insulate gaps up to 3 inches (76mm)
• Forms a long-lasting, airtight, weather-resistant seal (GS-119)
• Adheres to wood, metal, masonry, glass, and most plastics
• All-direction dispensing
• Interior/exterior use
• Tack-free in 5-15 minutes
trimmable in one hour
• Paintable, stainable, and sandable (GS-120)
• Cream-colored foam for easy identification
• UL classified
Cured State
Rigid
Length
3 in
Height
8 in
Weight
1.109 LB
EAN or UPC
74985003004
We're here for you
with Service Centers across the country - We have your back