GREAT STUFF Gaps & Cracks Insulating Foam Sealant with Original Dispenser - 20 oz - Yellow - 12x1
description
A ready-to-use, minimal-expansion insulating foam sealant that expands up to 1 inch to take the shape of gaps, creating a long-lasting, airtight, and water-resistant seal.
applications
• Plumbing and electrical systems in basements and attics
features
• Expands to fill, seal, and insulate gaps up to 1” (25mm)
• Forms a long-lasting, airtight, water-resistant seal
• Helps keep insects, moisture, and allergens out
• Adheres to wood, metal, masonry, glass, and most plastics
• Interior/exterior use
• Tack-free in 5-15 minutes
trimmable in one hour
• Paintable, stainable, and sandable
• Cream-colored foam
• UL classified
Container Type
Can
Container Size
12 oz
Color
Cream
Cured State
Rigid
Bonding Surface
Masonry, Wood, Metals, Glass, Plastics
Height
11 1/2 in
Length
3 in
Dry to Tack Free
10-20 min
Weight
1.75 LB
EAN or UPC
74985001567
We're here for you
with Service Centers across the country - We have your back