- Window & Door Insulating Foam
- 20 oz.
- Can
- Spray Foam
features
- Helps lower energy bills by sealing the windows and doors around your home
- Won't bow window and door frames when properly installed
- Allows expansion and contraction
- Excellent adhesion to vinyl, wood and metal
- Airtight, water-resistant seal
| Dry to Tack Free | 10-20 min |
| Length | 3 in |
| Height | 11 1/2 in |
| Cured State | Flexible |
| Container Size | 12 oz |
| Container Type | Aerosol Can |
| Color | Yellow |
| Weight | 1.711 LB |
| EAN or UPC | 74985005169 |

