- GREAT STUFF PRO Window & Door Foam with Original Dispenser - 20 oz - Yellow - 12x1
description
- GREAT STUFF PRO™ Window & Door Polyurethane Foam Sealant is a specially formulated, minimal-expanding foam with a low-pressure build that remains soft & flexible after curing. Foam can be formed without trimming to create long-lasting, airtight, and water-resistant seals proven not to bow window or door frames when properly installed.
applications
- • Windows and their rough openings • Doors and their rough openings
features
- • Reusable for 30 days when left attached to GREAT STUFF PRO™ Dispensing Gun • Forms a long-lasting, airtight, weather-resistant seal (GS-119) • Soft, pliable, easy to stuff back into the gap without trimming • Expands and contracts to allow for various weather conditions. • Bonds to vinyl, wood, and metal frames • Fireblock formulated • Offers greater insulation value than chinked fiberglass or caulk (GS-130) • Tack-free in 3-10 minutes 1
- trimmable in one hour • Paintable, stainable, and sandable (GS-120) • Yellow-colored foam for easy identification • UL classified
| Color | Yellow |
| Container Size | 12 oz |
| Height | 11 1/2 in |
| Dry to Tack Free | 10-20 min |
| Cured State | Flexible |
| Length | 3 in |
| Weight | 1.7 LB |
| EAN or UPC | 74985005206 |

