- GREAT STUFF PRO 14 XL Long Gun Barrel - 14 in - Black - 1x1
description
- Unbeatable reach and ease, Great Stuff Pro™ 14 XL Dispensing Gun features an extra-long barrel and specially designed guide tip to align gun over framing lumber, providing professionals with precision and control, even while standing.
features
- • Features a 40” barrel for accessing hard-to-reach areas and dispensing while standing • Lightweight, high-strength aluminum body with a metal trigger • Flow-control mechanism dispenses beads from 1/8” to 3” • Non-stick coated can adapter and needle • Large flow control knob with secured back-screw system • Replaceable smooth dispensing nozzle • Works with all GREAT STUFF PRO™ cans • No-drip dispensing • Includes forked guide tip
| Length | 46 1/2 in |
| Height | 2 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 74985005565 |

