- Pond & Stone Foam Sealant
- 12 oz. Can
features
- Fills gaps to direct water flow over rocks
- Landscape/hardscape foam filler, sealer and adhesive
- Water-resistant
- Black foam color for multiple damp and dry applications
| Container Type | Aerosol Can |
| Container Size | 12 oz |
| Color | Black |
| Length | 3 in |
| Dry to Tack Free | 8 hr. |
| Height | 8 in |
| Weight | 1.109 LB |
| EAN or UPC | 74985008580 |

