- Foam Sealant
- 2 Component
features
- Reduce energy consumption
- Lower heating and cooling bills
- Increase interior comfort
- Limit drafts and heat loss
- Reduce temperature fluctuations
- Improve air quality
- Minimize carbon footprint
- Decrease load on HVAC system
- Seal out pests and allergens
- Helps prevent moisture intrusion
- Dampen outside noise
- Protect structural durability
| Height | 20 in |
| Length | 12 in |
| Weight | 50.986 LB |
| EAN or UPC | 41343008261 |

