GREAT STUFF PRO Gaps & Cracks Polyurethane Foam Sealant Dispensing Gun - 24 oz - Orange - 12x1
description
GREAT STUFF PRO™ Gaps & Cracks Polyurethane Foam Sealant is a gun-applied, insulating foam sealant that expands up to 3 inches to take the shape of gaps, creating a long-lasting, water-resistant and fireblock seal around plumbing and electrical, in basements, attics, and more.
applications
• Seal basements and attics
• Pipe penetrations
• Ducting
• Plumbing penetrations
• Electrical outlets and panels
• Rim joints
features
• Adheres to wood, metal, masonry, glass, and most plastics
• Expands to fill, seal, and insulate gaps up to 3 inch (76mm)
• Reusable for 30 days when left attached to GREAT STUFF PRO™ Dispensing Gun
• Adheres to wood, metal, masonry, glass, and most plastics
• Helps keep insects, moisture, condensation, and allergens out
• Paintable, stainable, and sandable
• Takes the shape of gaps and cracks
• Water-resistant around plumbing and electrical
• Fireblock formulated and orange-colored for easy inspection identification
• UL Classified
Container Size
12 oz
Dry to Tack Free
10-15 min
Length
3 in
Color
Cream
Container Type
Aerosol Can
Height
11 1/2 in
Cured State
Rigid
Weight
1.9 LB
EAN or UPC
41343007912
We're here for you
with Service Centers across the country - We have your back