- Pestblock Insulating Foam Sealant
- 12 oz.
- Spray Can
- Grey colored foam
features
- Blocks the entry of pests that can damage the house and its contents
- Contains no pesticides
- Forms a long lasting, airtight and water-resistant barrier
- Helps improve the home's energy efficiency by sealing gaps and cracks
| Container Size | 12 oz |
| Dry to Tack Free | 6 min |
| Container Type | Aerosol Can |
| Length | 3 in |
| Height | 8 in |
| Weight | 1.109 LB |
| EAN or UPC | 41343008803 |

