- GREAT STUFF Pestblock Insulating Foam Sealant - 20 oz - Gray - 12x1
description
- A ready-to-use foam sealant that expands up to 1 inch to take the shape of gaps, creating a long-lasting, airtight, and water-resistant seal that blocks out spiders, ants, cockroaches, mice, and more from entering the home without the use of pesticides.
applications
- • Blocks critters, bugs, and other pests
features
- • Blocks critters, bugs, and other pests from your home • Pesticide-free • Won't harm bees • Expands to fill, seal, and insulate gaps up to 1 inch (25mm) • Forms a long-lasting, airtight, weather-resistant seal • Adheres to wood, metal, masonry, glass, and most plastics • Precise application with no mess • Interior/exterior use • Tack-free in 6 minutes
- trimmable in one hour • Paintable, stainable, and sandable • Grey-colored foam for easy identification • UL classified • CCMC 13074-L
| Container Size | 20 oz |
| Length | 3 in |
| Container Type | Aerosol Can |
| Dry to Tack Free | 6 min |
| Height | 11 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 41343009398 |

