- DOWSIL PR-1200 RTV Prime Coat - 2.9 kg - Clear - 1x1
description
- Clear, naptha-based general-purpose primer for use with all silicone elastomers & RTVs. It also promotes adhesion of certain one-part silicone sealants and coatings to a variety of construction materials such as plywood, masonry, and metal.
applications
- • Silicone elastomers & RTVs
features
- • Significantly improves the adhesion of silicone sealants to a wide variety of challenging substrates • Improves the adhesion of silicone sealants, coatings, and rubber to masonry, wood, granite, metals, glass, ceramics, plastics, rubbers, and coatings
compliances
- 0
caution
- Most paints will not adhere to sealant
- Not for underwater structural or adhesive applications
- Requires atmospheric moisture to cure
| Container Size | 2.9 kg |
| Container Type | Can |
| Temperature Range [Min] | -40 °F |
| Low VOC | No |
| NSF | None |
| Bonding Surface | Masonry, Wood |
| Temperature Range [Max] | 400 °F |
| Color | Clear |
| UL | No |
| Special Features | Low Voc |
| Curing Conditions | 30 min at Room Temperature |
| Weight | 6.395 LB |
| EAN or UPC | 77472131846 |
-
No Air Shipping


