Dowsil Lentus
1201 348G BOT
SILASTIC™ RTV-3112 Mold-Making Base
Item #101927284
-
No Air Shipping -
Pre-Packed Quantities
- SILASTIC RTV-3112 Mold-Making Base - 453 g - Off-White
description
- General purpose silicone mold making rubber suited for the reproduction of objects with no deep undercuts or complex shapes.
applications
- Safe on most metals
- Glass
- Ceramics
features
- • Low mixed viscosity • Adjustable cure times • Easy to use • Reproduce intricate details • Works in a wide range of service temperatures
| Temperature Range [Min] | -40 °F |
| UL | No |
| Container Size | 348 g |
| Color | Clear to Yellow |
| Temperature Range [Max] | 400 °F |
| Bonding Surface | Metals |
| Curing Conditions | 1 h at Room Temperature |
| Special Features | N/A |
| Container Type | Bottle |
| Low VOC | No |
| NSF | 51 |
| Weight | 0.696 LB |
| EAN or UPC | 77472131877 |
-
No Air Shipping -
Pre-Packed Quantities


