- DOWSIL 236 Dispersion Coating - 18.1 kg - White - 1x1
description
- Flowable (as supplied) silicone RTV coating.
features
- • Good release – can release sticky materials (except silicones)
- can prevent process materials from sticking to rolls and conveyors • Can reduce equipment clean-up caused by build-up of sticky materials • Can be applied “on the job” – does not require disassembling equipment to apply or repair the coating
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Type | Pail |
| Oil Resistance | Poor |
| Skin-Over Time | 85 min |
| Color | White |
| Container Size | 18.1 kg |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Durometer, Shore A | 23 |
| Cure By-Product | Oxime |
| Weight | 39.911 LB |
| EAN or UPC | 77472133727 |
-
No Air Shipping


