- DOWSIL 236 Dispersion Coating - 3.6 kg - White - 1x1
description
- Flowable (as supplied) silicone RTV coating.
features
- • Good release – can release sticky materials (except silicones)
- can prevent process materials from sticking to rolls and conveyors • Can reduce equipment clean-up caused by build-up of sticky materials • Can be applied “on the job” – does not require disassembling equipment to apply or repair the coating
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Temperature Range [Max] | 300 °F |
| Skin-Over Time | 85 min |
| Color | White |
| Cure By-Product | Oxime |
| Durometer, Shore A | 23 |
| Container Type | Pail |
| Oil Resistance | Poor |
| Container Size | 3.6 kg |
| Temperature Range [Min] | -40 °F |
| Weight | 7.938 LB |
| EAN or UPC | 77472133710 |
-
No Air Shipping


