Dowsil Lentus
236.45KG CAN
236 Dispersion Coating
Item #101900349
-
No Air Shipping -
Pre-Packed Quantities
- 0.45 Kg Can
- Release Coating for Protecting Surfaces from Weathering, Corrosion & Dirt
features
- Excellent release
- Weather-resistant
- Excellent electrical insulator
- Cures at room temperature on exposure to moisture in air
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Container Size | 0.45 kg |
| Skin-Over Time | 85 min |
| Color | White |
| Oil Resistance | Poor |
| Temperature Range [Min] | -40 °F |
| Cure By-Product | Oxime |
| Temperature Range [Max] | 300 °F |
| Container Type | Can |
| Durometer, Shore A | 23 |
| Weight | 1.25 LB |
| EAN or UPC | 77472133703 |
-
No Air Shipping -
Pre-Packed Quantities


