- SILASTIC RTV-3110 Mold-Making Base - 453 g - Off-White
description
- General-purpose low viscosity silicone mold-making rubber suited for the reproduction of objects with no deep undercuts or complex shapes.
applications
- • Recommended for simple patterns with no undercuts • SILASTIC™ RTV-3110 Mold-Making Base can be used where vacuum de-airing isn’t always required • Can be used in electronic potting and encapsulating applications
features
- • Two-part RTV silicone rubbers • Low mixed viscosity • Adjustable cure times • Easy to use • Reproduce intricate details • Works in a wide range of service temperatures
| Thickener Type | Silica |
| Dielectric Strength, Volts per mil | 434 |
| Temperature Range [Min] | -65 °F |
| Container Size | 453 g |
| Durometer, Shore A | 45 |
| Temperature Range [Max] | 390 °F |
| Demold Time | 10 min to 12 h |
| Cure By-Product | Methanol |
| Container Type | Tub |
| Viscosity, Poise | 130 |
| Catalyst Type | Tin |
| Color | White |
| Base to Catalyst Ratio | 5 to 1400 to 1 |
| Weight | 0.906 LB |

