- SILASTIC RTV-3112 Mold-Making Base - 190 kg - Off-White - 1x1
description
- General purpose silicone mold making rubber suited for the reproduction of objects with no deep undercuts or complex shapes.
features
- • Low mixed viscosity • Adjustable cure times • Easy to use • Reproduce intricate details • Works in a wide range of service temperatures
| Container Type | Drum |
| Container Size | 190 kg |
| Cure By-Product | Methanol |
| Durometer, Shore A | 60 |
| Viscosity, Poise | 280 |
| Color | White |
| Catalyst Type | Tin |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 390 °F |
| Dielectric Strength, Volts per mil | 545 |
| Demold Time | 10 min to 12 h |
| Thickener Type | Silica |
| Weight | 418.95 LB |


